Zoro Homepage

1/4"-20 x 1 in Slotted Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-spm-25c-100

  • Zoro # G116464397


product price: $10.49
/pk 25, $0.42/ea

Key Features

Slotted Drive
Pan Head
Tensile Strength
50,000 psi
Thread Type
Coarse
Material
Brass
Maximum Head Height
9/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-25c-100
Zoro #
G116464397
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Thread Size
1/4"-20
Maximum Head Height
9/64 in
Overall Length
1 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in

Details

Tensile Strength
50,000 psi
Thread Type
Coarse
Drive
Slotted
Material
Brass
System of Measurement
Inch
Item
Machine Screw
Head Type
Pan
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.