Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1 in Slotted Round Machine Screw, Brass, 50 PK

  • Mfr # 7-srm-25c-100

  • Zoro # G116465950


product price: $21.69
/pk 50, $0.43/ea

Key Features

Slotted Drive
Round Head
Maximum Head Width
15/32 in
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Maximum Head Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-25c-100
Zoro #
G116465950
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/32 in
Fastener Length
1 in
Thread Size
1/4"-20
Maximum Head Height
11/64 in
Overall Length
1 in
Screw Size
1/4 in-20

Details

Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Slotted
Material
Brass
Head Type
Round
System of Measurement
Inch
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.