1/4"-20 x 1 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-srm-25c-100

  • Zoro # G416466220


product price:  $14.59
/pk 50, $0.29/ea

Key Features

Slotted Drive
Round Head
Dimensional Standards
ASME B18.6.3
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
System of Measurement
Inch
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-srm-25c-100
Zoro #
G416466220
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Screw Size
1/4 in-20
Overall Length
1 in
Fastener Length
1 in
Thread Size
1/4"-20
Maximum Head Width
15/32 in

Details

Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Slotted
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Head Type
Round
Material
Stainless Steel
Material Grade/Class
316
Finish
Passivated

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products