1/4"-20 x 1 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-BP6-25C-100

  • Zoro # G316462353


product price:  $2.99
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.96

Key Features

Torx Drive
Button Head
Resistance Properties
Tamper-Resistant
Overall Length
1 in
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BP6-25C-100
Zoro #
G316462353
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Overall Length
1 in
Maximum Head Width
7/16 in
Thread Size
1/4"-20
Drive Size
T27
Maximum Head Height
1/8 in

Details

Drive
Torx
Head Type
Button
Resistance Properties
Tamper-Resistant
Item
Tamper Resistant Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Tensile Strength
70,000 psi

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products