
CAD Drawings
Download CAD Files
1/4"-20 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK
Mfr # 31-P6P-25C-100
Zoro # G814846426
CAD Available
product price: $3.89
/pk 5, $0.78/ea
Sold in multiples of 3 for $11.67
Key Features
Pan Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Overall Length
1 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-P6P-25C-100
Zoro #
G814846426
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Overall Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
CAD Available
Yes
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.