Zoro Homepage

1/4"-20 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # U51120.025.0100

  • Zoro # G9009795


product price: $8.79
/pk 50, $0.18/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51120.025.0100
Zoro #
G9009795
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Height
0.144 in
Head Dia.
0.473 to 0.492 in
Screw Size
1/4 in
Head Width
0.477 in
Minimum Head Width
15/32 in
Maximum Head Height
9/64 in
Minimum Head Height
1/8 in
Maximum Head Width
31/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.477 in, Head Height 0.144 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width 15/32 in, Maximum Head Height 9/64 in, Minimum Head Height 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products