1/4"-20 x 11/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-25c-68

  • Zoro # G216466123


product price: $10.15
/pk 50, $0.20/ea

Key Features

Pan Head
Phillips Drive
Fastener Length
11/16 in
Finish
Passivated
Maximum Head Width
31/64 in
Tensile Strength
70,000 psi
Screw Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ppm-25c-68
Zoro #
G216466123
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
11/16 in
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Overall Length
11/16 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
11/64 in

Details

Finish
Passivated
Tensile Strength
70,000 psi
Head Type
Pan
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 11/16 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.