Zoro Homepage

1/4"-20 x 1/2 in Hex Plain 316 Stainless Steel

  • Mfr # ZFB388

  • Zoro # G910395811


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Button Flanged Head
Hex Drive
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
Standards
ASTM A276, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB388
Zoro #
G910395811
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Height
0.156 in
Washer Thickness
3/64 in
Flange Diameter
41/64 in
Flange Thickness
0.05 in
Head Diameter
0.656 in
Maximum Head Height
5/32 in
Washer Outside Diameter
21/32 in

Details

System of Measurement
Inch
Head Type
Button Flanged
Drive
Hex
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
Standards
ASTM A276, RoHS Compliant
Item
Machine Screw
Dimensional Standards
RoHS Compliant
Rockwell Hardness
B83
Thread Style
Fully Threaded
Drive Type
Socket
Type
Machine Screw
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Manufacturer Location
Made in US
Pack Size
Small
Thread Fit
2A

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Height 0.156 in, Drive Size Not Applicable, Tensile Strength 75,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 21/32 in, Washer Thickness 3/64 in, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.