1/4"-20 x 1/2 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-plm-25c-50
Zoro # G816463331
product price:Â $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47
Key Features
Fillister Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Screw Size
1/4 in-20
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-plm-25c-50
Zoro #
G816463331
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Maximum Head Height
15/64 in
Overall Length
1/2 in
Thread Size
1/4"-20
Fastener Length
1/2 in
Drive Size
#3
Maximum Head Width
13/32 in
Details
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Head Type
Fillister
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.