1/4"-20 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-buf-25c-50

  • Zoro # G216465256


product price: $15.39
/pk 50, $0.31/ea

Key Features

Phillips Drive
Flat Head
Thread Size
1/4"-20
Fastener Length
1/2 in
Tensile Strength
80,000 psi
Type
Machine Screw
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-25c-50
Zoro #
G216465256
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Drive Size
#3
Maximum Head Height
7/64 in
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Overall Length
1/2 in

Details

Drive
Phillips
Tensile Strength
80,000 psi
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Stainless Steel
Finish
Black Oxide
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.