1/4"-20 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-XBM-25C-50

  • Zoro # G716465077


product price:  $9.79
/pk 50, $0.20/ea

Key Features

Phillips Drive
Flat Head
Fastener Length
1/2 in
Type
Machine Screw
Thread Size
1/4"-20
Thread Type
Coarse
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-XBM-25C-50
Zoro #
G716465077
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Drive Size
#3
Maximum Head Height
7/64 in
Overall Length
1/2 in
Screw Size
1/4 in-20

Details

Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
80,000 psi
Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Flat
Finish
Black Oxide

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products