1/4"-20 x 1/2 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 10 PK

  • Mfr # ms24693c-94d

  • Zoro # G716465558


product price:  $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58

Key Features

Phillips Drive
Flat Head
Screw Size
1/4 in-20
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms24693c-94d
Zoro #
G716465558
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in-20
Thread Size
1/4"-20
Fastener Length
1/2 in
Overall Length
1/2 in

Details

Item
Military Standard Phil Flat 100 Degree
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products