1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-PBM-25C-50
Zoro # G516465772
product price:Â $7.69
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.38
Key Features
Phillips Drive
Pan Head
Maximum Head Height
11/64 in
Material
Stainless Steel
Finish
Black Oxide
Drive Size
#3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-PBM-25C-50
Zoro #
G516465772
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
11/64 in
Drive Size
#3
Overall Length
1/2 in
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Fastener Length
1/2 in
Thread Size
1/4"-20
Details
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
70,000 psi
Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.