Zoro Homepage

1/4"-20 x 1/2 in Phillips Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-ppm-25c-50

  • Zoro # G716463875


product price: $7.49
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.98

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive Size
#3
Material
Brass
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-25c-50
Zoro #
G716463875
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
1/2 in
Maximum Head Width
31/64 in
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Overall Length
1/2 in

Details

System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Brass
Drive
Phillips
Thread Type
Coarse
Head Type
Pan
Item
Machine Screw
Tensile Strength
50,000 psi
Type
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.