1/4"-20 x 1/2 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51957-79d
Zoro # G816463102
product price: $21.69
/pk 25, $0.87/eaKey Features
Phillips Drive
Pan Head
Material
Stainless Steel
Screw Size
1/4 in-20
Type
Machine Screw
Overall Length
1/2 in
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-79d
Zoro #
G816463102
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4 in-20
Overall Length
1/2 in
Fastener Length
1/2 in
Thread Size
1/4"-20
Details
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.