1/4"-20 x 1/2 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-btm-25c-50

  • Zoro # G216465942


product price:  $14.79
/pk 50, $0.30/ea

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Overall Length
1/2 in
Finish
Black Oxide
Maximum Head Height
5/32 in
Screw Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-btm-25c-50
Zoro #
G216465942
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Fastener Length
1/2 in
Maximum Head Height
5/32 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Width
37/64 in
Drive Size
#3

Details

System of Measurement
Inch
Finish
Black Oxide
Tensile Strength
70,000 psi
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.