1/4"-20 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ptm-25c-50

  • Zoro # G816465380


product price: $13.79
/pk 50, $0.28/ea

Key Features

Truss Head
Phillips Drive
Maximum Head Height
5/32 in
Finish
Passivated
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ptm-25c-50
Zoro #
G816465380
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Overall Length
1/2 in
Screw Size
1/4 in-20
Fastener Length
1/2 in
Thread Size
1/4"-20
Maximum Head Width
37/64 in
Drive Size
#3

Details

Finish
Passivated
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Truss
Material Grade/Class
316
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.