1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 32-slm-25c-50

  • Zoro # G816463898


product price:  $4.59
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.77

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Tensile Strength
100,000 psi
Thread Type
Coarse
Material Grade/Class
316
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-slm-25c-50
Zoro #
G816463898
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Maximum Head Width
13/32 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Fastener Length
1/2 in
Maximum Head Height
15/64 in

Details

System of Measurement
Inch
Tensile Strength
100,000 psi
Thread Type
Coarse
Material Grade/Class
316
Head Type
Fillister
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products