1/4"-20 x 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-25c-50

  • Zoro # G916463125


product price:  $10.79
/pk 50, $0.22/ea

Key Features

Slotted Drive
Flat Head
Tensile Strength
70,000 psi
Maximum Head Width
31/64 in
Thread Type
Coarse
Type
Machine Screw
Screw Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-sfm-25c-50
Zoro #
G916463125
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Overall Length
1/2 in
Fastener Length
1/2 in
Maximum Head Height
5/32 in

Details

Tensile Strength
70,000 psi
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Drive
Slotted
Material Grade/Class
316
Head Type
Flat
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.