Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1/2 in Slotted Oval Machine Screw, Brass, 25 PK

  • Mfr # 7-som-25c-50

  • Zoro # G316464470


product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.98

Key Features

Slotted Drive
Oval Head
Overall Length
1/2 in
Material
Brass
System of Measurement
Inch
Maximum Head Width
31/64 in
Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-som-25c-50
Zoro #
G316464470
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Overall Length
1/2 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Maximum Head Height
15/64 in

Details

Material
Brass
System of Measurement
Inch
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Slotted
Head Type
Oval
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.