1/4"-20 x 1/2 in Slotted Pan Machine Screw, Brass, 25 PK
Mfr # 7-spm-25c-50
Zoro # G116464373
product price: $7.49
/pk 25, $0.30/eaSold in multiples of 2 for $14.98
Key Features
Pan Head
Slotted Drive
Tensile Strength
50,000 psi
Overall Length
1/2 in
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-25c-50
Zoro #
G116464373
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Fastener Length
1/2 in
Screw Size
1/4 in-20
Maximum Head Height
9/64 in
Details
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Material
Brass
Drive
Slotted
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.