1/4"-20 x 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-spm-25c-50
Zoro # G316466016
product price:Â $11.15
/pk 50, $0.22/eaKey Features
Pan Head
Slotted Drive
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Maximum Head Width
31/64 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-spm-25c-50
Zoro #
G316466016
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Maximum Head Width
31/64 in
Overall Length
1/2 in
Screw Size
1/4 in-20
Maximum Head Height
9/64 in
Thread Size
1/4"-20
Details
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Type
Coarse
Material Grade/Class
316
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
Material
Stainless Steel
Drive
Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.