1/4"-20 x 1/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-prm-25c-25
Zoro # G916464870
product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
Key Features
Round Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Overall Length
1/4 in
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-25c-25
Zoro #
G916464870
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Fastener Length
1/4 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Width
15/32 in
Details
Dimensional Standards
ASME B18.6.3
Head Type
Round
Finish
Passivated
Drive
Phillips
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
100,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.