Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1/4 in Slotted Round Machine Screw, Brass, 50 PK

  • Mfr # 7-srm-25c-25

  • Zoro # G416465933


product price: $10.29
/pk 50, $0.21/ea

Key Features

Slotted Drive
Round Head
Tensile Strength
50,000 psi
Screw Size
1/4 in-20
Material
Brass
Thread Type
Coarse
Maximum Head Width
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-25c-25
Zoro #
G416465933
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/4 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Width
15/32 in
Overall Length
1/4 in
Maximum Head Height
11/64 in

Details

Tensile Strength
50,000 psi
Material
Brass
Drive
Slotted
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Head Type
Round
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.