1/4"-20 x 1/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-srm-25c-25
Zoro # G016465258
product price:Â $4.59
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.77
Key Features
Round Head
Slotted Drive
Type
Machine Screw
Screw Size
1/4 in-20
Material Grade/Class
18-8
Overall Length
1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-srm-25c-25
Zoro #
G016465258
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Overall Length
1/4 in
Thread Size
1/4"-20
Fastener Length
1/4 in
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Details
Head Type
Round
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Drive
Slotted
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.