Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 2 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel

  • Mfr # 31-cpm-25c-250

  • Zoro # G916466409


product price: $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38

Key Features

Combination Phillips/Slotted Drive
Pan Head
Material
Stainless Steel
Fastener Length
2 1/2 in
Dimensional Standards
ASME B18.6.3
Maximum Head Width
31/64 in
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-25c-250
Zoro #
G916466409
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 1/2 in
Maximum Head Width
31/64 in
Drive Size
#3
Screw Size
1/4 in-20
Overall Length
2 1/2 in
Thread Size
1/4"-20
Maximum Head Height
11/64 in

Details

Drive
Combination Phillips/Slotted
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Head Type
Pan
Finish
Passivated
Type
Machine Screw
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.