
1/4"-20 x 2-1/2 in Hex Hex Machine Screw, Plain Steel, 800 PK
Mfr # 1440KWMSHC
Zoro # G4995320
product price: $177.99
/pk 800, $0.22/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440KWMSHC
Zoro #
G4995320
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
1/4-20X2 1/2 Unslot Hexwasher Self Drill Full Thrd Machine Screw ZincBake 1,000hours SaltSpra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.