1/4"-20 x 2 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-fbm-25c-250

  • Zoro # G416465100


product price:  $13.79
/pk 25, $0.55/ea

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Fastener Length
2 1/2 in
Material Grade/Class
18-8
Maximum Head Width
31/64 in
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-25c-250
Zoro #
G416465100
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 1/2 in
Maximum Head Width
31/64 in
Drive Size
#3
Screw Size
1/4 in-20
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Overall Length
2 1/2 in

Details

Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Black Oxide
Head Type
Flat
Drive
Phillips
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.