Zoro Homepage

1/4"-20 x 2 1/2 in Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-pfm-25c-250

  • Zoro # G416463830


product price: $38.89
/pk 50, $0.78/ea

Key Features

Phillips Drive
Flat Head
Thread Type
Coarse
System of Measurement
Inch
Maximum Head Width
31/64 in
Overall Length
2 1/2 in
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-25c-250
Zoro #
G416463830
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 1/2 in
Maximum Head Width
31/64 in
Overall Length
2 1/2 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
5/32 in
Screw Size
1/4 in-20

Details

Thread Type
Coarse
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Tensile Strength
50,000 psi
Material
Brass
Head Type
Flat
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.