1/4"-20 x 2 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25c-250

  • Zoro # G516465710


product price: $21.99
/pk 50, $0.44/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Style
Partially Threaded
Drive Size
#3
Tensile Strength
70,000 psi
Screw Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-pfm-25c-250
Zoro #
G516465710
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Thread Size
1/4"-20
Screw Size
1/4 in-20
Overall Length
2 1/2 in
Maximum Head Height
5/32 in
Maximum Head Width
31/64 in
Fastener Length
2 1/2 in
Minimum Thread Length
1 1/2 in

Details

System of Measurement
Inch
Thread Style
Partially Threaded
Head Type
Flat
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material Grade/Class
316
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products