Zoro Homepage

1/4"-20 x 2 1/2 in Phillips Flat Machine Screw, Stainless Steel, 5 PK

  • Mfr # ms51959-89d

  • Zoro # G416465384


product price: $10.89
/pk 5, $2.18/ea

Key Features

Phillips Drive
Flat Head
Overall Length
2 1/2 in
Material Grade/Class
18-8
System of Measurement
Inch
Screw Size
1/4 in-20
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-89d
Zoro #
G416465384
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Fastener Length
2 1/2 in
Screw Size
1/4 in-20
Thread Size
1/4"-20

Details

Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Material
Stainless Steel
Drive
Phillips
Head Type
Flat
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products