1/4"-20 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-25c-250
Zoro # G016465661
product price: $29.29
/pk 50, $0.59/eaKey Features
Pan Head
Phillips Drive
Maximum Head Width
31/64 in
Material Grade/Class
316
Overall Length
2 1/2 in
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-25c-250
Zoro #
G016465661
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Overall Length
2 1/2 in
Fastener Length
2 1/2 in
Screw Size
1/4 in-20
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
11/64 in
Details
Material Grade/Class
316
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Finish
Passivated
Tensile Strength
80,000 psi
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.