1/4"-20 x 2 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-prm-25c-250

  • Zoro # G616464880


product price:  $9.19
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.38

Key Features

Phillips Drive
Round Head
Screw Size
1/4 in-20
Thread Type
Coarse
Drive Size
#3
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-prm-25c-250
Zoro #
G616464880
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Drive Size
#3
Maximum Head Width
15/32 in
Fastener Length
2 1/2 in
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Overall Length
2 1/2 in

Details

Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Tensile Strength
100,000 psi
Item
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Round

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products