1/4"-20 x 2 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-sfm-25c-250
Zoro # G016463230
product price:Â $23.89
/pk 50, $0.48/eaKey Features
Flat Head
Slotted Drive
Type
Machine Screw
Material
Stainless Steel
Finish
Passivated
Minimum Thread Length
1 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-25c-250
Zoro #
G016463230
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Minimum Thread Length
1 1/2 in
Maximum Head Height
5/32 in
Fastener Length
2 1/2 in
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Overall Length
2 1/2 in
Details
Head Type
Flat
Type
Machine Screw
Material
Stainless Steel
Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Thread Style
Partially Threaded
Drive
Slotted
Thread Type
Coarse
Tensile Strength
70,000 psi
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.