Zoro Homepage

1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1420-212FHS-01

  • Zoro # G5515979


product price: $50.89
/pk 10, $5.09/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1420-212FHS-01
Zoro #
G5515979
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/2 in
Head Dia.
0.485 in
Head Height
0.17 in
Screw Size
1/4 in
Head Width
0.485 in
Overall Length
2 21/32 in
Recommended Hole Size
1/4 in
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
Head Angle (Deg.)
82
Pack Size
Small
Includes Washer
Washer Not Included
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Thread Style
Fully Threaded
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Includes Nut
Nut Not Included
Dimensional Standards
ISO 9001:2008
Thread Type
Coarse
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Head Width 0.485 in, Head Height 0.17 in, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.