1/4"-20 x 2 1/2 in Slotted Oval Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-som-25c-250
Zoro # G216463726
product price:Â $9.49
/pk 25, $0.38/eaKey Features
Slotted Drive
Oval Head
Maximum Head Width
31/64 in
Overall Length
2 1/2 in
Thread Type
Coarse
Screw Size
1/4 in-20
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-som-25c-250
Zoro #
G216463726
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Overall Length
2 1/2 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Height
15/64 in
Fastener Length
2 1/2 in
Details
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
Drive
Slotted
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Oval
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.