1/4"-20 x 2 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-pfm-25c-225
Zoro # G416465698
product price: $20.79
/pk 50, $0.42/eaKey Features
Flat Head
Phillips Drive
Drive Size
#3
Thread Size
1/4"-20
Fastener Length
2 1/4 in
System of Measurement
Inch
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-25c-225
Zoro #
G416465698
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Thread Size
1/4"-20
Fastener Length
2 1/4 in
Screw Size
1/4 in-20
Overall Length
2 1/4 in
Maximum Head Height
5/32 in
Maximum Head Width
1/2 in
Details
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
316
Material
Stainless Steel
Finish
Passivated
Head Type
Flat
Thread Type
Coarse
Item
Machine Screw
Tensile Strength
70,000 psi
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/2 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.