1/4"-20 x 2 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-pbm-25c-225

  • Zoro # G416465773


product price:  $11.15
/pk 25, $0.45/ea

Key Features

Phillips Drive
Pan Head
Screw Size
1/4 in-20
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-25c-225
Zoro #
G416465773
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Drive Size
#3
Overall Length
2 1/4 in
Fastener Length
2 1/4 in
Maximum Head Width
31/64 in
Maximum Head Height
11/64 in
Thread Size
1/4"-20

Details

Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Coarse
Head Type
Pan
System of Measurement
Inch
Item
Machine Screw
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products