Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 2 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-25c-225

  • Zoro # G616465719


product price: $25.69
/pk 50, $0.51/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Drive Size
#3
Maximum Head Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-25c-225
Zoro #
G616465719
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Drive Size
#3
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Fastener Length
2 1/4 in
Overall Length
2 1/4 in

Details

System of Measurement
Inch
Item
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Drive
Phillips
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.