1/4"-20 x 2 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-PFM-25C-275

  • Zoro # G616463173


product price:  $9.19
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.38

Key Features

Flat Head
Phillips Drive
Tensile Strength
80,000 psi
Drive Size
#3
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFM-25C-275
Zoro #
G616463173
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Thread Size
1/4"-20
Minimum Thread Length
1 1/2 in
Overall Length
2 3/4 in
Screw Size
1/4 in-20
Fastener Length
2 3/4 in
Maximum Head Height
5/32 in
Maximum Head Width
31/64 in

Details

Tensile Strength
80,000 psi
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Style
Partially Threaded
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Head Type
Flat
Type
Machine Screw
Drive
Phillips
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products