1/4"-20 x 2 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25c-275

  • Zoro # G816465656


product price: $23.89
/pk 50, $0.48/ea

Key Features

Phillips Drive
Flat Head
Thread Style
Fully Threaded
Maximum Head Height
5/32 in
Material
Stainless Steel
Maximum Head Width
1/2 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-pfm-25c-275
Zoro #
G816465656
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Maximum Head Width
1/2 in
Thread Size
1/4"-20
Overall Length
2 3/4 in
Fastener Length
2 3/4 in
Drive Size
#3
Screw Size
1/4 in-20

Details

Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/2 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.