1/4"-20 x 2 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-sfm-25c-275

  • Zoro # G016464596


product price:  $9.15
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.30

Key Features

Flat Head
Slotted Drive
Material Grade/Class
18-8
Thread Style
Partially Threaded
Type
Machine Screw
Material
Stainless Steel
Minimum Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-25c-275
Zoro #
G016464596
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Maximum Head Width
31/64 in
Fastener Length
2 3/4 in
Screw Size
1/4 in-20
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Overall Length
2 3/4 in

Details

Head Type
Flat
Material Grade/Class
18-8
Thread Style
Partially Threaded
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Drive
Slotted
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.