
1/4"-20 x 2 in Phillips Flat Machine Screw, Cadmium Steel, 1000 PK
Mfr # MS35190-295
Zoro # G2497282
product price: $434.99
/pk 1000, $0.43/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35190-295
Zoro #
G2497282
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Cadmium
Item
Machine Screw
Temp. Range (F)
82 DEG
Description
1/4-20x2 MS35190 Military Phillips Flat 82 Degree Full Thread Machine Screw Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.