Zoro Homepage

1/4"-20 x 2 in Phillips Flat Machine Screw, Stainless Steel, 5 PK

  • Mfr # ms51959-87d

  • Zoro # G016465494


product price: $10.15
/pk 5, $2.03/ea

Key Features

Phillips Drive
Flat Head
Screw Size
1/4 in-20
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-87d
Zoro #
G016465494
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in-20
Thread Size
1/4"-20
Overall Length
2 in
Fastener Length
2 in

Details

Material Grade/Class
18-8
Drive
Phillips
Material
Stainless Steel
Head Type
Flat
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.