
1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 1432RPF
Zoro # G5726979
product price: $390.99
/pk 1250, $0.31/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1432RPF
Zoro #
G5726979
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Item
Machine Screw
Description
Screws, 1/4-20X2 PHILLIP FLAT T,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.