Zoro Homepage

1/4"-20 x 2 in Phillips Pan Machine Screw, Stainless Steel, 10 PK

  • Mfr # ms51957-87d

  • Zoro # G616463111


product price: $13.19
/pk 10, $1.32/ea

Key Features

Phillips Drive
Pan Head
Overall Length
2 in
Thread Size
1/4"-20
Material Grade/Class
18-8
Screw Size
1/4 in-20
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-87d
Zoro #
G616463111
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Fastener Length
2 in

Details

Drive
Phillips
Material Grade/Class
18-8
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.