1/4"-20 x 2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-25c-200

  • Zoro # G916463200


product price:  $21.15
/pk 50, $0.42/ea

Key Features

Flat Head
Slotted Drive
Thread Style
Fully Threaded
Finish
Passivated
Material Grade/Class
316
Overall Length
2 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-25c-200
Zoro #
G916463200
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Fastener Length
2 in
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Maximum Head Height
5/32 in
Screw Size
1/4 in-20

Details

Thread Style
Fully Threaded
Finish
Passivated
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Flat
Drive
Slotted
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products