1/4"-20 x 2 in Slotted Oval Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-som-25c-200

  • Zoro # G016463704


product price:  $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58

Key Features

Slotted Drive
Oval Head
Thread Type
Coarse
System of Measurement
Inch
Screw Size
1/4 in-20
Finish
Passivated
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-som-25c-200
Zoro #
G016463704
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Overall Length
2 in
Maximum Head Height
15/64 in

Details

Drive
Slotted
Head Type
Oval
Thread Type
Coarse
Item
Machine Screw
System of Measurement
Inch
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products