Shop ZORO SELECT
See all product information
Create Account
1/4"-20 x 2 in Slotted Pan Machine Screw, Brass, 10 PK
- Mfr # 7-spm-25c-200
- Zoro # G116464311
product price:Â
$
5.89
/pk of 10, $0.59/ea
Sold in multiples of 5Â pks for
$29.45
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-spm-25c-200
- Zoro #
- G116464311
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Brass
- Tensile Strength
- 50,000 psi
- Item
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Type
- Machine Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Shell Material
- Brass
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 2 in
- Maximum Head Height
- 9/64 in
- Screw Size
- 1/4 in-20
- Maximum Head Width
- 31/64 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.