Zoro Homepage

CAD Viewer & Download Files

1/4"-20 x 27/32 in Slotted Flat Machine Screw, Plain Nylon 6/6, 50 PK

  • Mfr # 022520A100

  • Zoro # G2932115

CAD Available

product price: $7.45
/pk 50, $0.15/ea

Key Features

Flat Head
Slotted Drive
CAD Drawing
System of Measurement
Inch
Material
Nylon 6/6
Finish
Plain
Tensile Strength
312 psi
Standards
ANSI/ASME B1.1, IFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022520A100
Zoro #
G2932115
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
27/32 in
Head Dia.
0.452 to 0.507 in
Head Height
0.156 in
Maximum Head Height
5/32 in
Head Width
0.5 in
Maximum Head Width
1/2 in
Screw Size
1/4 in
Overall Length
1 in
Recommended Hole Size
1/4 in

Description

Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 27/32 in, Head Width 0.5 in, Head Height 0.156 in, Drive Size Not Applicable, Tensile Strength 312 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.